£139.00
Ex VAT
£166.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Enhance workplace safety with Honeywell's Impact In-Ear PRO, combining cutting-edge design and technology. Offering SNR 30dB, these earplugs feature active hear-through, amplifying ambient sounds. Bluetooth® 5.0 enables seamless device connectivity, optimising communication. Their swift response time, multiple colour options, and detectable versions cater to varied needs whilst the compact design, USB-C rechargeable battery, and flexible ear hook ensure convenience and comfort.
Features and Benefits
• SNR 30dB sound reduction
• Active hear-through technology amplifies surrounding sounds
• Bluetooth® 5.0 connectivity for enhanced communication
• Various colors for improved detectability
• Food and beverage detectable versions available
• Compact and convenient design
• USB-C rechargeable lithium battery
• Flexible, moldable ear hook for comfort
Standards
• EN 352-2:2020
• EN 352-7:2020
• EN 352-9:2020
• EN 352-10:2020
Attribute | Value |
---|---|
Brand | Honeywell |
Cord/Band Style | Corded |
Detectability | Detectable |
EAN | 3603830341113 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 1034111-IE |
Pack Quantity | 1 Pair |
Plug Colour | Blue |
Single Number Rating (SNR) | 30dB |
Standards Met | EN 352-2:2020; EN 352-7:2020; EN 352-9:2020; EN 352-10:2020 |
UNSPSC Code | 46181901 |