noscriptImpact In-Ear Pro Silicone Tips | Cromwell Tools

Honeywell

Impact In-Ear Pro Silicone Tips

2 Variations

This product ensures safety and heightened awareness for workers in noisy environments. This cutting-edge solution boasts a SNR 30 dB rating, active hear-through amplification, and Bluetooth® 5.0 options. It offers industry-leading attenuation, optimised frequency attack times, and detectable versions for enhanced safety. Suitable for all industries, this product prioritises safety, communication efficiency, and comfort.

Features and Benefits
• SNR 30dB for top-tier sound reduction
• Active hear-through amplification enhances environmental awareness
• Bluetooth® 5.0 connectivity for improved communication
• Industry-leading attenuation levels

Standards
• EN 352-2:2020
• EN 352-7:2020
• EN 352-9:2020
• EN 352-10:2020