£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
Product Documents
The Moldex® MelLows® antimicrobial earplugs are supplied as a PlugStation with five-hundred pairs of ear plugs. Renowned for their hygienic hearing protection, this antimicrobial version uses a turn handle, coated with CuVerro® V copper, to eradicate up to 99.9% of bacteria.
Features and Benefits
• Dispenser strategically places earplugs where needed for convenient access
• Refillable design drastically reduces plastic waste by an impressive 92%
• Efficient dispensing system releases only one or two earplugs at a time, to minimise waste
• Each dispenser contains 500 pairs of earplugs, providing an ample and lasting supply
• Mounting brackets (MDX9583058L available separately) offer additional flexibility for installation
Typical Applications
• Transport
• Healthcare
• Commercial
• Maintenance
• Workshops
• Laboratories
Standards
• EN 352-2
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 765002 |
Pack Quantity | 500 Pairs |
Plug Colour | Multicoloured |
Plug Material | Foam |
Plug Shape | Bullet |
Series | MelLows® |
Single Number Rating (SNR) | 22dB |
Standards Met | EN 352-2 |
UNSPSC Code | 46181901 |