£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Product Documents
MelLows® ear plug refill pack are tailored for low-noise environments, and offer a unique balance between reliable noise protection and situational awareness. With a moderate noise reduction rating of 22 dB (SNR), users experience subtle noise control without complete isolation, which allows wearers to remain alert and communicate effectively. MelLows® are easy to roll and, upon insertion, expand to create an excellent seal in the ear canal.
Features and Benefits
• Seamless and hygienic to refilli, minimizsng plastic waste by an impressive 92% with each refill
• The packaging, crafted from 100% recycled plastic, aligns with eco-friendly practices, supporting sustainability
• Soft and comfortable earplugs ensure a pleasant and secure fit for extended wear
Typical Applications
• Industrial
• Construction
• Healthcare
• Commercial
• Transport
• Workshops
• Laboratories
Standards
• EN 352-2
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 766001 |
Pack Quantity | 500 Pairs |
Plug Colour | Multicoloured |
Plug Material | Foam |
Plug Shape | Flared Bullet |
Series | MelLows® |
Single Number Rating (SNR) | 22dB |
Standards Met | 352-2 |
UNSPSC Code | 46181901 |