SKU:
EAR9584470W
MPN:
7000052849
£82.49
Ex VAT
£98.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The No-Touch™ Earplugs are easy to use and are shaped and ready for immediate use. No roll down is required, just grab the stem for a firm and hygienic insertion.
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 5015415107232 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000052849 |
Pack Quantity | 100 Pairs |
Plug Colour | Pink |
Plug Material | Foam |
Plug Shape | Cone |
Series | No-Touch |
Single Number Rating (SNR) | 35dB |
Standards Met | EN352-2 : 2002 |
UNSPSC Code | 46181901 |