SKU:
HWT9581002P
MPN:
1005952
£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Key Features:
Semi-aural protection, super soft pods rest outside the ear canal opening.
Multiple position wear - over the head, under the chin or behind the neck - provides flexibility in wear.
Compact, folding design easy to store in pocket.
Recommended Industries/Use: Wind Energy.
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Banded |
Detectability | Not Detectable |
EAN | 7312550059524 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 1005952 |
Pack Quantity | 10 Pairs |
Plug Colour | Pink |
Plug Material | Foam Plastic |
Plug Shape | Pod |
Series | Percap |
Standards Met | CE Certified ISO 9001:2000 |
UNSPSC Code | 46181901 |