SKU:
EAR9584860M
MPN:
7000052708
£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
200 pairs of classic soft earplugs made of thermoactivable, slow recovery foam. As the foam warms to the body temperature, it becomes softer and shapes to the individual's ear canal. This allows the earplugs to form an excellent seal against noise, and as time goes on, the foam continues to soften for added comfort. The textured surface of the ear plugs helps keep them in place.
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded |
Corded | Yes |
Detectability | Not Detectable |
Disposable/Reusable | Reusable |
EAN | 5015415107058 |
Ear Plug Style | Corded Ear Plugs |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000052708 |
Pack Quantity | 200 Pairs |
Plug Colour | Yellow |
Plug Material | Polyurethane Foam |
Plug Shape | Cylinder |
Series | E-A-R Classic |
Single Number Rating (SNR) | 36dB |
Standards Met | EN 352-2:2002 |
UNSPSC Code | 46181901 |