SKU:
EAR9582340R
MPN:
7000052714
£34.79
Ex VAT
£41.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The easy to use Push-Ins™ earplugs are a comfortable and durable solution to ear protection in the workplace. Available in corded and uncorded versions, they are most effective against low-frequency industrial noise levels.
Features and Benefits
• Soft material puts a low pressure on the ear canal for user comfort
• Insertion stem eliminates cross-contamination between the fingers and ear canal
• Shaped to fit most ear canals
• Washable with mild detergent for increased product life
Typical Applications
• Automotive
• Chemical manufacture
• Industrial setting
• Woodworking
• Pharmaceutical industry
Standards
• EN352-2:2002
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 5015415104774 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000052714 |
Pack Quantity | 100 Pairs |
Plug Colour | Yellow |
Plug Material | Foam |
Plug Shape | Pod |
Series | Push-Ins™ |
Single Number Rating (SNR) | 38dB |
Standards Met | BS EN 352-2:2002 CE Certified European Community Directive 89/686/EEC |
UNSPSC Code | 46181901 |