SKU:
HWT9589269N
MPN:
50129777-001
£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Max refill canisters consisting of 400 pairs of disposable foam earplugs. Max earplugs offer maximum protection in high-noise environments, whilst delivering superior long-wearing comfort. The earplugs contoured shape is easy to insert and resists backing out of the ear canal.
Features:
-400 pairs of uncorded ear plugs in each refill canister
-Provide long wear-time comfort
-Compatible with HL400 dispensers
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
Ear Plug Type | Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 50129777-001 |
Pack Quantity | 400 Pairs |
Plug Colour | Pink |
Plug Material | PU |
Plug Shape | Bell |
Single Number Rating (SNR) | 37dB |
Standards Met | EN 352-2:2002 |
UNSPSC Code | 46181901 |