SKU:
UVX9581846M
MPN:
2111237
£42.99
Ex VAT
£51.59
Inc VAT
Product Details
Product Specification
Product Documents
For increased comfort and safety, these smooth corded earplugs are ideal for dirty environments. Dirt-repellent with a high level of wearability, the cord is the perfect accessory to keep the plugs close at hand when needed.
Features and Benefits
• Supplied with an earplug box for hygienic storage
• Cord is removable for user convenience
• Dirt-repellent surface is easy to clean
Standards
• EN 352-2 SW
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 4031101599304 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2111237 |
Pack Quantity | 50 Pairs |
Plug Colour | Orange |
Plug Material | TPE |
Series | Whisper |
Single Number Rating (SNR) | 23dB |
Standards Met | EN 352-2 |
UNSPSC Code | 46181901 |