£86.99
Ex VAT
£104.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These innovative reusable earplugs come in a handy plastic or cardboard box.
Features and Benefits
• Oval-shaped to mimic the natural shape of the ear canal for enhanced wearer comfort and optimal fit
• The design reduces pressure in the ear canal, even when worn for a long period of time
• No rolling of the ear plugs is required, allowing for hygienic handling
• Adjustable neck cord to hang the ear plugs around the neck when not required
Typical Applications
• Industrial use
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
EAN | 4031101799810 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2124018 |
Pack Quantity | 50 Pairs |
Plug Colour | Clear |
Plug Shape | Oval |
Single Number Rating (SNR) | 26dB |
UNSPSC Code | 46181901 |