SKU:
MMM9581311P
MPN:
7100100262
£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Durable plastic headband equipped with soft, flexing pads adjusting to jaw and head movements. Can be worn under the chin or behind the head.
Attribute | Value |
---|---|
Brand | 3M |
Cord/Band Style | Replacement Pods |
Detectability | Not Detectable |
EAN | 5010027749245 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000034796 |
Pack Quantity | 20 Pairs |
Plug Colour | Orange |
Plug Material | Foam |
Plug Shape | Ball |
Single Number Rating (SNR) | 26dB |
Standards Met | BS EN 352-2:1993 BS EN 352-2:2002 CE Certified European Community Directive 89/686/EEC |
UNSPSC Code | 46181901 |