SKU:
HWT9581856K
MPN:
1028456
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
For great protection and comfort from a reusable earplug, Quiet provides consistent attenuation for all-day wear. Quiet requires no rolling - its built-in flexible stem adds ease of insertion and immediate comfort. Its smooth, non-irritating skin provides all-day comfort and is easy to clean up with soap and water for extended wear.
Patented "no-roll" design is easy to handle and fit.
Contoured shape comfortably matches contours of the ear canal.
Smooth, non-irritating skin provides all-day comfort, easy to clean for long-term use.
Built-in insertion stem makes insertion quick and easy.
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Corded | No |
Detectability | Not Detectable |
Disposable/Reusable | Reusable |
EAN | 0033552005704 |
Ear Plug Style | Uncorded Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 1028456 |
Pack Quantity | 50 Pairs |
Plug Colour | Orange |
Plug Material | Polyurethane Foam |
Plug Shape | Bell |
Series | Quiet |
Single Number Rating (SNR) | 28dB |
Standards Met | EN 352-2:2002 |
UNSPSC Code | 46181901 |