SKU:
EAR9582310R
MPN:
7000103733
£63.49
Ex VAT
£76.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Protect your staff against hazardous levels of noise with Express™ earplugs. Available in both corded and uncorded versions, the pods compress for easy insertion, expanding to form a secure and effective seal once in place.
Features and Benefits
• Unique foam tip is shaped and sized for a comfortable fit
• Insertion stem prevents touching the foam tip during insertion to maintain hygiene
• Designed to fit virtually any ear canal
• Washable and reusable for reduced waste and costs
• Supplied with a resealable pack for hygiene purposes
Typical Applications
• Automotive
• Industrial
• Woodworking
• Chemical processing
• Pharmaceutical manufacture
Standards
• EN352-2:1993
• 28dB SNR
Attribute | Value |
---|---|
Brand | 3M EAR |
Corded | No |
Detectability | Not Detectable |
Disposable/Reusable | Reusable |
EAN | 4046719350568 |
Ear Plug Style | Uncorded Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000103733 |
Pack Quantity | 100 Pairs |
Plug Colour | Yellow |
Plug Material | Polyurethane Foam |
Plug Shape | Pod |
Series | E-A-R Express |
Single Number Rating (SNR) | 28dB |
Standards Met | EN 352-2:2002 |
UNSPSC Code | 46181901 |