Moldex

Rocket, Reusable Ear Plugs, Uncorded, Not Detectable, Triple Flange, 27dB, Green/Purple, Plastic, Pk-50 Pairs

SKU:

MDX9586400P

MPN:

640001

£76.99

Ex VAT

£92.39

Inc VAT

IN STOCK (4)

    Product Details

    The Rockets® ear plugs flexible and unique design delivers high levels of comfort. The triple flange design ensures easy fitting, while the 30 decibel attenuation figure ensures excellent hearing protection.


    Features and Benefits
    • High levels of noise reduction
    • Washable and reusable for an Eco-friendly option
    • Air cushioned tips deliver high levels of comfort
    • Ribbed design allows for easy insertion and a good seal in the ear canal
    • Solid end ensures easy and hygienic handling
    • Available either corded or uncorded to suit your needs
    • Box of 50 ensures you have an ample amount to hand


    Standards
    • EN 532-2


    Product Specification
    Attribute
    Value

    Brand

    Moldex

    Cord/Band Style

    Uncorded

    Detectability

    Not Detectable

    Ear Plug Type

    Reusable Ear Plugs

    ECLASS Code

    40011603

    MFR Part No.

    640001

    Pack Quantity

    50 Pairs

    Plug Colour

    Green Purple

    Plug Material

    Plastic

    Plug Shape

    Triple Flange

    Series

    Rocket

    Single Number Rating (SNR)

    27dB

    Standards Met

    BS EN 352-2:2002

    UNSPSC Code

    46181901