SKU:
MDX9587802P
MPN:
780201
£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
The contoured shape gives an extra safe fit at a high protection level. The special foam formula features a soft comfortable material which offers stiffness when rolled for easy insertion.
For dispenser 7825 or 7850.
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
Corded | No |
Detectability | Not Detectable |
Disposable/Reusable | Disposable |
EAN | 4019444003689 |
Ear Plug Style | Uncorded Ear Plugs |
Ear Plug Type | Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 780201 |
Pack Quantity | 200 Pairs |
Plug Colour | Green Pink |
Plug Material | Polyurethane Foam |
Plug Shape | Bullet |
Series | Spark PocketPak |
Single Number Rating (SNR) | 35dB |
Standards Met | EN 352-2:2002 |
UNSPSC Code | 46181901 |