£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
Twisters® semi-reusable ear plugs offer a versatile solution for users exposed to intermittent or sudden noise. The convenient handle allows hygienic application and removal as well as in-ear adjustment when required. Their soft and skin-friendly design enhances user experience, while the supplied neck cord provides added convenience.
Features and Benefits
• A large handle allows for effortless use and removal, eliminating the need for rolling
• The multi-curved stem ensures a custom fit with easy in-ear adjustment for personalised comfort
• The cord, attachable at any desired length, adds convenience for users on the move
• Semi-reusable, they can be easily cleaned with mild soapy water for prolonged use
Typical Applications
• Industrial
• Construction
• Workshop
• Commercial
Standards
• EN 352-2:2002
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Corded |
Detectability | Not Detectable |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 644101 |
Pack Quantity | 80 Pairs |
Plug Colour | Green |
Plug Material | Foam |
Plug Shape | Bell |
Series | Twisters® |
Single Number Rating (SNR) | 34dB |
Standards Met | EN 352-2 |
UNSPSC Code | 46181901 |