SKU:
EAR9586660P
MPN:
7000103863
£77.99
Ex VAT
£93.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed for flexibility, the UltraFit™ reusable earplugs from 3M™ E-A-R™ feature a pre-tipped cord for a corded or uncorded option. Suitable for protection against moderate to high noise environments, the tri-flange design delivers an effective seal for most ear canals.
Features and Benefits
• Long insertion stem for easy fitting and removal
• Soft and durable for user comfort
• Washable up to 50 times using a mild detergent
• Supplied in a closable wrapping for hygiene purposes
Standards
• EN352-2:2002
• CE Certified
Approvals
• European Regulation (EU) 2016/425
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 4046719428564 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000103863 |
Pack Quantity | 50 Pairs |
Plug Colour | Yellow |
Plug Material | Thermoplastic Elastomer |
Plug Shape | Triple Flange |
Series | Ultrafit™ |
Single Number Rating (SNR) | 32dB |
Standards Met | BS EN 352-2:2002 CE Certified |
UNSPSC Code | 46181901 |