£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
Product Documents
Inlcuiding the earplug dispenser plus 500 pairs of Purafit™ ear plugs, this product is the ideal way to easily supply personnel with ear plugs on a regular basis. Manufactured from comfortable PU foam, the earplugs are suited for protecting against higher levels of noise. With an impressive SNR (Sound-to-Noise-Ratio) of 36dB, they are designed to be used once and then disposed of. Dispenser is to be used with 7060 wall mounting bracket (sold separately).
Features and Benefits
• Contains 500 pairs to ensure you always have a pair for your personnel
• Supplied with the dispenser to easily store your earplugs
• In a vibrant green and yellow colour to allow you to easily see when personnel are wearing them
Typical Applications
• Construction
• Warehousing
• Workshops
• Automotive
• Engineering
• Production Line
Standards
• Conforms to EN352-2:2002
Notes
• For use with 7060 Wall Mounting Bracket (sold separately)
• Plug attenuation of 34dB
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
EAN | 5030566036279 |
ECLASS Code | 40011603 |
MFR Part No. | 7750 |
Pack Quantity | 500 Pairs |
Series | Pura-Fit |
Standards Met | EN352-2:2002 |
UNSPSC Code | 46181901 |