SKU:
UVX9582585F
MPN:
2125361
£71.99
Ex VAT
£86.39
Inc VAT
2 Variations Available
Product Details
Product Specification
X-Cap are ergonomic, comfortable banded ear plugs. These banded ear plugs reduce the transmission of noise with an SNR rating of 24.
Features and Benefits:
• Comfortable fit thanks to their oval-design and soft foam material
• Banded design for optimal positioning in front of the chin
X-Cap replacement ear pods can be washed and replaced. Ear pods match the shape of the ear canal entrance, ensuring a high degree of comfort and stable fit.
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Banded |
Detectability | Not Detectable |
EAN | 4031101580951 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2125361 |
Pack Quantity | 15 Pairs |
Plug Colour | Blue Green Grey |
Plug Material | Foam |
Plug Shape | Pod |
Series | X-Cap |
Single Number Rating (SNR) | 24dB |
Standards Met | EN 352-2 |
UNSPSC Code | 46181901 |