uvex

Xact Fit, Disposable Ear Plugs, Replacement Pods, Not Detectable, Flared Bullet, 26dB, Green, Foam, Pk-250 Pairs

SKU:

UVX9582482H

MPN:

2124002

£54.99

Ex VAT

£65.99

Inc VAT

IN STOCK (19)

    Product Details

    These innovative earplugs adapt perfectly to the shape of the ear and feature a revolutionary design which imitates the anatomy of each ear. This noticeably reduces the pressure in the ear canal, even when worn for longer periods. PVC-free with an adjustable cord. Environmentally friendly and cost-effective. Individually wrapped plugs.


    Product Specification
    Attribute
    Value

    Brand

    uvex

    Cord/Band Style

    Replacement Pods

    Detectability

    Not Detectable

    EAN

    4031101499260

    Ear Plug Type

    Disposable Ear Plugs

    ECLASS Code

    40011603

    MFR Part No.

    2124002

    Pack Quantity

    250 Pairs

    Plug Colour

    Green

    Plug Material

    Foam

    Plug Shape

    Flared Bullet

    Series

    Xact Fit

    Single Number Rating (SNR)

    26dB

    Standards Met

    BS EN 352-2:2002

    UNSPSC Code

    46181901