£23.79
Ex VAT
£28.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Experience hassle-free respiratory protection with our Maintenance-Free Half Mask. Ready to use with integrated filters, it ensures optimal weight balance and a wide field of vision in a compact design. The durable TPE construction guarantees longevity, and the ergonomic head harness provides maximum comfort, ideal for extended wear. Easy removal is facilitated by the drop-down head strap design. Suitable for diverse applications, from industrial settings to DIY projects, it's a reliable choice for airborne hazard protection. Packaged in a resealable retail bag, hygiene is prioritized, making it a convenient, comfortable, and clean solution for respiratory safety.
Features and Benefits
• Ready to use and maintenance free
• Compact low-profile design for maximum visibility and ease of movement
• High-performance exhalation valve for comfort in hot and humid conditions
• Drop-down head strap for easy removal
• Resealable pack for convenient use
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5036108390328 |
Material | TPE |
MFR Part No. | P441BKR |
Pack Quantity | 1 |
Size | One Size |
UNSPSC Code | 42131606 |