£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Designed to replace the visors in Turbovisor™ helmets and the DMak-0021, these visors are available in packs of five.
Features and Benefits
• Chemical resistant visor for chemical splash protection
• Anti-static coating for easy cleaning and maintenance
Standards
• EN 166 1B
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Clear |
ECLASS Code | 40011503 |
Material | Acetate |
MFR Part No. | 1001775 |
Pack Quantity | 5 |
Product Type | Visor |
Series | DTVS-1504/5 |
UNSPSC Code | 46181702 |