noscriptHoneywell 1002304 Safety Helmet Attachment 1002304 | Cromwell Tools

Honeywell

1002304 Safety Helmet Attachment

SKU:

PUL9601156C

MPN:

1002304

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (43)

    Product Details

    Features:
    A robust, heavy-duty, helmet mounted faceshield with hearing protection compatibility Compatible with a wide range of helmet designs (size, shape and geometry)Visor fixing method is secure and allows easy visor replacement
    Full face protection: optional chinguard versions available for added protectionCreased visor eliminates gaps and visor profile follows contours of the face Visor selection can be tailored to the specific hazard/application: mechanical, chemical, heat etc.SH items are compatible with the complete range of helmet mounted earmuffs including Bilsom communication earmuffs


    Benefits:
    it gives maximum protection, allowing full unrestricted head movement
    Design allows the visor to be tilted whilst leaving the earmuffs in place covering the ears. It also facilitates the wearing of the earmuffs without compromising the attenuation, whilst maintaining a maximum area of facial coverage


    Applications:
    Industry.
    Foundry.
    Iron and steel industry.
    Metal steel.
    Minning and Quarrying.


    Please note, includes helmet attachment only.


    EC Category PPE 2
    Quality Assurance ISO 9001 / 2000
    EC Certificate Number N° 0457


    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    EAN

    7312550023044

    ECLASS Code

    40011503

    MFR Part No.

    1002304

    Series

    SA66M

    UNSPSC Code

    46181702