noscriptHoneywell 1002330 200mm Green Shade 5 Acetate Visor 1002330 | Cromwell Tools

Honeywell

1002330 200mm Green Shade 5 Acetate Visor

SKU:

PUL9601158Z

MPN:

1002330

£41.49

Ex VAT

£49.79

Inc VAT

OUT OF STOCK

    Product Details

    Applications:
    Industry.
    Chemical Industries.
    Foundry.
    Iron and steel industry.
    Metal steel.
    Minning and Quarrying.
    Welding.


    Product Use:
    Shaded Acetate lenses provide protection when welding (use according EN 169:1992).
    Acetate visors offer protection from splashes and scratches.
    Protection against liquids SA66 SA66M.


    Features:
    A robust, heavy-duty, helmet mounted faceshield with hearing protection compatibility Compatible with a wide range of helmet designs (size, shape and geometry)Visor fixing method is secure and allows easy visor replacement.
    Full face protection: optional chinguard versions available for added protectionCreased visor eliminates gaps and visor profile follows contours of the face Visor selection can be tailored to the specific hazard/application: mechanical, chemical, heat etc.SH items are compatible with the complete range of helmet mounted earmuffs including Bilsom communication earmuffs.


    Benefits:
    it gives maximum protection, allowing full unrestricted head movement.
    Design allows the visor to be tilted whilst leaving the earmuffs in place covering the ears. It also facilitates the wearing of the earmuffs without compromising the attenuation, whilst maintaining a maximum area of facial coverage.


    EC Category PPE 2.
    Quality Assurance ISO 9001 / 2000.
    EC Certificate Number N° 0100.


    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    EAN

    7312550023303

    ECLASS Code

    40011503

    MFR Part No.

    1002330

    Series

    SV9A5W

    UNSPSC Code

    46181702