£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Product Documents
This visor offers vital protection in industrial and lab settings, shielding against projectiles, splashes, and infrared radiation. Its durable 1.25mm acetate green IR 5 composition ensures safety without sacrificing comfort. Lightweight and economically designed, it's a practical and affordable safety solution.
Features and Benefits
• Essential protection against projectiles, splashes, and infrared radiation
• Durable 1.25mm acetate green IR 5 composition
• Comfortable for extended wear
• Lightweight and practical design
• Affordable safety solution
Standards
• EN166:2001
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Green |
EAN | 7312550023709 |
ECLASS Code | 40011503 |
Material | Acetate |
MFR Part No. | 1002370 |
Product Type | Visor |
Series | CV85/5W/EU |
UNSPSC Code | 46181702 |