£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
The 3M™ Visor Cover S-920 is a transparent covering that can be applied to S-133S, S-133SB, S-333S head covers and S-433S, S-533S hoods to protect the visor from contaminants and scratches.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
EAN | 4046719252237 |
ECLASS Code | 40011503 |
For Use With | 3M™ S-Series Headgear |
MFR Part No. | 7000042683 |
Product Type | Visor Cover |
Series | S Series |
UNSPSC Code | 46181702 |