£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
For high-performance protection against liquid splashes and hazardous flying particles, the Performa Nova face shield is a perfect choice. This three-part shield also provides chin and neck protection with a flip front for user convenience.
Features and Benefits
• Ear muffs and hard hats can be worn alongside this face shield
• Lightweight for user comfort during prolonged use
• Ratchet suspension for a secure fit
• 3A coating offers anti-scratch, anti-UV, and anti-static properties
Typical Applications
• Heavy grinding
• Drilling
• Milling work
Standards
• EN166 1B 9 N CE
Notes
• 18cm screen
• Adjustable flip-back block position
• Medium energy impact: Class B
• Limited chemical resistance
Attribute | Value |
---|---|
Brand | Honeywell North |
EAN | 8713223022002 |
ECLASS Code | 40011503 |
MFR Part No. | 820140 |
Series | Performa Nova |
UNSPSC Code | 46181702 |