£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
The Perfo Nova Faceshield is ideal for all industrial applications. The flip-up face shield is fitted with a 21cm visor, which allows for excellent coverage of the face and neck area.
Designed to protect against chemical splash and hot flying particles, the replaceable visor resists heat up to 125 degrees.
Features and Benefits
• Browguard and headband is ratchet adjustable for a secure fit
• Impact and heat resistant for protection during a range of applications
• 92% visible light transmission for good visibility
• Absorbs up to 99.5% of UV rays
• Resistant to most solvents, acids and alkalis
• Resistant to molten metal penetration
• Replacement visors readily available
Standards
• EN 166 2.3.B9
Attribute | Value |
---|---|
Brand | Honeywell North |
Colour | Clear/Black |
EAN | 8713223022262 |
ECLASS Code | 40011503 |
Material | Polycarbonate |
MFR Part No. | 820440 |
Pack Quantity | 1 |
Product Type | Faceshield |
Series | Perfo Nova |
UNSPSC Code | 46181702 |