£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® pheos faceguard bump cap is a must-have accessory for use with the Pheos faceguard (UVX9606155V - sold separately). Offering ingenious attachment options, this accessory enhances the uvex pheos face protection multisystem by incorporating a bump cap for additional safety.
Features and Benefits
• Durable ABS hard shell for shock protection
• Easy assembly and disassembly on uvex® pheos faceguard
• Suitable for head sizes 52-64 cm
• Variable height and width adjustment via uvex® pheos faceguard system
• Front and rear vents for a comfortable climate
Typical Applications
• Industrial
• Construction
• Maintenance and repair
• Manufacturing facilities
Standards
• CAT II
• EN 812
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
EAN | 4031101814940 |
ECLASS Code | 40011503 |
For Use With | UVX9606155V |
Material | ABS |
MFR Part No. | 9790159 |
Pack Quantity | 1 |
Product Type | Bump Cap |
Series | Pheos |
UNSPSC Code | 46181702 |