£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® pheos faceguard is a cutting-edge face protection system, with an ergonomic design and adaptability for optimal comfort. With a height and width-adjustable head mount, scratch-resistant, and anti-fog visor, it ensures high levels of protection without compromising visibility.
Features and Benefits
• Pre-assembled for immediate use
• Polycarbonate visor with uvex supravision excellence coating
• Labeled for application areas 3 (liquids) and 9 (molten metal and hot solids)
• Continuous locking of the visor through spring-driven kinematics
• Rest position centrally above the head when not in use
• Wide neck support for comfort
• Adjustable height and width to accommodate head sizes 52-64 cm
• Expandable multisystem with a wide range of accessories
• Exchangeable spare parts, including visor lens, interior fittings, sweatband, and hygienic kits for ear muffs
Typical Applications
• Industrial
• Construction
• Pharmaceutical
• Laboratory settings
• Welding
• Maintenance and repair
Standards
• CAT II
• EN 166 2C-1,2 W1 B 9 KN CE
• EN 170
Notes
• Compatible replacements and accessories:
UVX9606155W Pheos replacement visor with chin guard
UVX9606155X Pheos replacement visor
UVX9606155T Pheos bump cap
UVX9606155U Pheos faceguard
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
EAN | 4031101772745 |
ECLASS Code | 40011503 |
Material | Polycarbonate |
MFR Part No. | 9790211 |
Pack Quantity | 1 |
Product Type | Faceshield |
Series | Pheos |
UNSPSC Code | 46181702 |