£84.49
Ex VAT
£101.39
Inc VAT
Product Details
Product Specification
Product Documents
Experience revolutionary face protection with the uvex® pheos faceguard, meticulously crafted for unparalleled comfort and safety. This innovative system combines a low-weight, ergonomic design with a height-adjustable suspension harness and width-adjustable head strap. This ensures even weight distribution for a natural head posture and reduced strain on the neck and spine.
Features and Benefits
• Pre-assembled face shield multisystem with integrated hearing protection for all-in-one protection
• Polycarbonate visor with uvex® supravision excellence coating for anti-scratch and anti-fog performance for crystal clear vision
• Labeled for application areas 3 (liquids) and 9 (molten metal and hot solids)
• The unique 'parked' position of the polycarbonate visor maintains ergonomic balance during non-use
• Wide neck support and height/width adjustment for head sizes 52-64 cm
• Pre-assembled uvex® K1P ear muffs removable via bayonet connection for easy ear protection
• Multisystem with a wide range of available accessories for enhanced functionality
Typical Applications
• Industrial work environments
• Construction sites
• Metalworking and foundries
• Laboratory and chemical handling
• Manufacturing and engineering
• Welding applications
• General safety
• Heavy-duty construction
• Maintenance and repair work
• Noise-intensive environments
Standards
• PPE CAT II
• DIN EN 166
• DIN EN 170
Attribute | Value |
---|---|
Brand | uvex |
Colour | Black |
EAN | 4031101772752 |
ECLASS Code | 40011503 |
Material | Polycarbonate |
MFR Part No. | 9790212 |
Pack Quantity | 1 |
Product Type | Faceshield |
Series | Pheos |
UNSPSC Code | 46181702 |