noscriptCenturion ACCY: S760 225mm GOLD POLYCARBONATE FACE SCREEN 9034145 | Cromwell Tools

Centurion

ACCY: S760 225mm GOLD POLYCARBONATE FACE SCREEN

SKU:

CNT9579942X

MPN:

9034145

£119.00

Ex VAT

£142.80

Inc VAT

IN STOCK (13)

    Product Details

    Designed for work with high heat infra-red and inorganic chemicals, this S760 face screen has a gold-coating that provides a thermal barrier, reflects radiant heat and prevents heat transfer for high level protection.


    Features and Benefits
    • Highly reflective of infra-red radiation for superior protection
    • Gold coating adds minimal weight to the screen for comfort
    • Flexible and durable coating won't peel or crack


    Standards
    • EN 166:2001 F139T
    • EN 171:2002 4-5


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Centurion

    EAN

    5055323787836

    ECLASS Code

    40011503

    UNSPSC Code

    46181702