SKU:
CNT9579870E
MPN:
9034109
£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
The Centurion ArcPro™ PPE system has been designed to protect against Arc Flash risks posed by electrical faults which can occur in the following situations: during live cable jointing, phase angle testing, switchgear racking operations, excavating near live cables, isolating and reclosing of switchgear, and working on or near live conductors.
Standards
•EN 166
Notes
• Picture illustrates brow guard, chin guard, and visor available separately
• Choose an ArcPro™ brow guard if head protection is not required
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Clear |
EAN | 5055323767296 |
ECLASS Code | 40011503 |
For Use With | S910AEA Visor S91C Chin Guard |
MFR Part No. | S89CAEA |
Product Type | Browguard |
Series | ArcPro |
UNSPSC Code | 46181702 |