SKU:
CNT9579871F
MPN:
9034114
£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
For additional protection from arc flash risks, this chin guard is part of the Classic Browguard System from Centurion®. Ensuring full face protection against medium energy impact, this additional component safeguards against molten metal splash and liquid droplets.
Features and Benefits
• Easy to clean with a soft cloth to prolong product life
• Recyclable for a sustainable solution
• A lightweight addition for user comfort
Typical Applications
• Drilling
• Grinding
• Milling
Standards
• EN166
Notes
• Weight: 102g
• Image intended to display the chin guard only. Head guard and visor sold separately
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Clear |
EAN | 5055323767333 |
ECLASS Code | 40011503 |
For Use With | S910AEA Visor S91C Chin Guard |
MFR Part No. | S91C |
Product Type | Chin Guard |
Series | ArcPro |
UNSPSC Code | 46181702 |