Centurion

ArcPro™, Visor, Clear, For Use With S57CVAEA Carrier

SKU:

CNT9579932L

MPN:

9034137

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (2)

    Product Details

    Designed to protect against arc flash risks, the ArcPro™ visor is widely used for drilling, milling, and grinding applications.


    Features and Benefits
    • Designed for the Nexus, Vision, Concept Unvented or Vulcan Helmets
    • Attaches using the same S57 Hi-Temp 300 visor carrier
    • Offers excellent visibility


    Standards
    • CE Certified
    • EN 166:2001 B1398
    • EN 170:2002 2-1,2


    Notes
    • Visor only. Helmet and visor carrier sold separately.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Centurion

    Colour

    Clear

    EAN

    5055323778933

    ECLASS Code

    40011503

    For Use With

    S57CVAEA Carrier

    Material

    Polycarbonate

    MFR Part No.

    S590AEA

    Product Type

    Visor

    Series

    ArcPro™

    UNSPSC Code

    46181702