SKU:
CNT9579946C
MPN:
9034117
£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed to protect against arc flash risks, the ArcPro™ visor is widely used for drilling, milling, and grinding applications.
Features and Benefits
• Designed for the Nexus, Vision, Concept Unvented or Vulcan Helmets
• Attaches using the same S57 Hi-Temp 300 visor carrier
• Offers excellent visibility
Standards
• CE Certified
• EN 166:2001 B1398
• EN 170:2002 2-1,2
Notes
• Visor only. Helmet and visor carrier sold separately.
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Clear |
EAN | 5055323778957 |
ECLASS Code | 40011503 |
For Use With | S89CAEA Browguard S91C Chinguard |
Material | Polycarbonate |
MFR Part No. | S910AEA |
Product Type | Visor |
Series | ArcPro™ |
UNSPSC Code | 46181702 |