£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
This Polycarbonate Clear Chin Guard Face Screen system is ideal for general-purpose tasks and features an added chin guard for maximum facial protection. Suitable for industrial applications, this protection system boasts a grade B impact rating to deflect medium energy impacts from liquid droplets and molten metal splash.
Features and Benefits
• Slip harness attachment for easy cleaning and sanitising
• Environmentally friendly reusable system
• Compatible with the S54CE helmet for when head protection is required
• Fabric sweatband keeps wearer dry and comfortable
• Dual strap system ensures a personalised, secure fit
Typical Applications
• Drilling
• Grinding
• Milling
Standards
• EN166:2001 B139
Notes
• In-use life of up to 5yrs
• Visibility length: 160mm
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Clear |
EAN | 5055323787935 |
ECLASS Code | 40011503 |
For Use With | S89 Browguard |
MFR Part No. | S910 |
Product Type | Chin Guard |
UNSPSC Code | 46181702 |