noscriptHoneywell CLEARWAYS VISOR CV84AN 1.00MM ACETATE (PK-10) 1002366 | Cromwell Tools

Honeywell

CLEARWAYS VISOR CV84AN 1.00MM ACETATE (PK-10)

SKU:

HNW9607719K

MPN:

1002366

£214.00

Ex VAT

£256.80

Inc VAT

IN STOCK (10)

    Product Details

    A 1.00mm acetate visor ensuring robust protection against projectiles and chemical splashes. Ideal for chemical environments, it features integral fitting for added safety. Lightweight and comfortable, anti-fog for clear vision.


    Features and Benefits
    • 1.00mm acetate for robust protection
    • Integral fitting for enhanced safety
    • Lightweight and comfortable
    • Anti-fog for clear vision


    Standards
    • EN166:2001


    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    EAN

    7312550023662

    ECLASS Code

    40011503

    Material

    Acetate

    MFR Part No.

    1002366

    Pack Quantity

    10

    Product Type

    Visor

    UNSPSC Code

    46181702