SKU:
CNT9579820X
MPN:
9034120
£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
The perfect complement to the Centurion® range of helmets, these fully compliant chinstraps offer a comfortable and secure fit to keep your safety helmet in place.
Features and Benefits
• 2-point for easy adjustment
• Elasticated for wearer comfort
• Wider design to prevent cutting in during prolonged wear
• Fitted with a chin cup for extra comfort
• Compatible with Concept, Vision Plus and Vulcan series helmets
Standards
• CE Certified
• EN 397
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Grey |
EAN | 5055323786372 |
ECLASS Code | 40011503 |
For Use With | Centurion helmets including Concept, Vision Plus and Vulcan |
Material | Elastic |
MFR Part No. | S30E |
Pack Quantity | 1 |
Product Type | Chin Strap |
Series | Connect |
UNSPSC Code | 46181702 |