SKU:
PUL9601162M
MPN:
1002365
£11.79
Ex VAT
£14.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Clearway replacement visors offer a safe and economical solution for impact and chemical splash. Easy to fit, these visors are available in a choice of polycarbonate or acetate for a super lightweight and comfortable fit during prolonged wear.
Features and Benefits
• Suitable for fitting chin guard accessories
• Strong and durable for good quality for money
• All visors come packaged with instructions for proper use
Typical Applications
• Industry
• Laboratory
• Administration
Standards
• EU Category 2 PPE
• EU certification
Notes
• Browguards are sold separately, these products are the replacement the visor only
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550023655 |
ECLASS Code | 40011503 |
For Use With | Browguard with elasticated headband PUL9601160P (CB14) Browguard with ratchet headband PUL9601159N (CB20) |
MFR Part No. | 1002365 |
Product Type | Visor |
Series | CV84AG |
UNSPSC Code | 46181702 |