SKU:
JSP9642140M
MPN:
AHV390-002-900
£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Add extra visibility to your head protection. CR2™ is highly reflective offering on average 60% more reflectivity than standard reflective clothing material. Silver - Reflective Decal - Pack Of 10 Decals. This product is a kit for self application, Safety helmet not included.
Attribute | Value |
---|---|
Brand | JSP |
Colour | Silver |
EAN | 5038428128001 |
ECLASS Code | 40011503 |
For Use With | Evo®, Evo3® and Evolite® helmets |
MFR Part No. | AHV390-002-900 |
Pack Quantity | 10 |
Product Type | Decal Kit |
UNSPSC Code | 46181702 |