SKU:
CNT9577122M
MPN:
9034194
£2.09
Ex VAT
£2.51
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Keep hygiene and comfort at a maximum with these replacement sweatbands for your safety helmet. Compatible with a range of Centurion® helmets, they deliver excellent absorption to keep you dry and comfortable.
Features and Benefits
• Delivers excellent absorbency and drying capabilities
• Compatible with a range of Centurion® helmets
• Soft and comfortable on the skin
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Grey |
EAN | 5055660571310 |
ECLASS Code | 40011503 |
For Use With | Vision Plus, Spectrum, Nexus and Concept helmets |
Material | Polyester |
MFR Part No. | S31D |
Pack Quantity | 1 |
Product Type | Sweatband |
Series | Dry-Tech |
UNSPSC Code | 46181702 |