£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
This 3M™ Aluminized Front Helmet Cover features high quality aluminized material has strong and long-lasting properties with increased protection. This helmet cover is designed to be cable of reflecting radiant heat and can withstand metal splatters and sparks. Making this helmet cover ideal for a wide range of activities.
Features and Benefits
• This fabric can be easily replaced, making it more cost-effective than purchasing a new helmet
• Features a streamlined design to help prevent any interference that may occur whilst using other equipment
• Designed to withstand sparks and metal splatters that may occur
• Features added protection to help reduce any possible particulates dropping on the users face whilst the face shield is lifted
Attribute | Value |
---|---|
Brand | 3M |
Colour | Silver |
EAN | 4054596088276 |
ECLASS Code | 40011503 |
For Use With | H-700T, H24T Hard Hat |
Material | Aluminium |
MFR Part No. | 7100082486 |
Pack Quantity | 1 |
Product Type | Helmet Cover |
UNSPSC Code | 46181702 |