£29.99
Ex VAT
£35.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Engineered for optimal safety and comfort, these Evoguard visors are lightweight and easily integrated with JSP® EVOGuard® brow guard systems and EVO® helmets, each visor prioritises wearer comfort and safety with anti-scratch and anti-mist features, adjustable fittings, and replaceable Chamlon™ sweatband.
Features and Benefits
• UV protection with high-light transmission
• Electric arc protection improves overall safety
• Easy integration with JSP EVOGuard® brow guard systems and EVO® helmets
• Lightweight design for comfortable prolonged wear
• Replaceable Chamlon™ sweatband provides superior comfort
• Anti-scratch and anti-mist features keep user vision clear
Standards
• EN 166
• EN 170
Attribute | Value |
---|---|
Brand | JSP |
Colour | Clear |
EAN | 5038428256261 |
ECLASS Code | 40011503 |
Material | Polycarbonate |
MFR Part No. | ADA270-070-000 |
Pack Quantity | 1 |
Product Type | Visor |
Series | EVOGuard® |
UNSPSC Code | 46181702 |