£23.99
Ex VAT
£28.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Elevate forestry safety with the EVOGuard® Forestry Visor, offering three high-performance options for customised protection. Compatible with EVOGuard® Browguard Systems, it ensures a secure fit to helmets or brow guards with self-lubricating nylon hinges, providing stability during extreme movements. The visor goes beyond protection, delivering a commitment to personalised safety, optimal compatibility, and enhanced functionality for forestry professionals in varied tasks and environments.
Features and Benefits
• Enhanced durability with ABS over-moulded frame
• 65% Visible Light Transmittance for optimal visibility
• Woven nylon mesh visor material ensures protection
• Lightweight design at only 65g for comfort and agility
Typical Applications
• Forestry tasks and operations
• Outdoor work environments requiring face protection
• Jobs with potential impact or debris hazards
Standards
• EN 1731
Attribute | Value |
---|---|
Brand | JSP |
Colour | Black |
EAN | 5038428256308 |
ECLASS Code | 40011503 |
For Use With | Evolution® Safety Helmets Force®8 Half-mask respirators Sonis® helmet-mounted ear defenders Springfit™ disposable masks |
Material | Nylon |
MFR Part No. | ADA290-080-000 |
Pack Quantity | 1 |
Product Type | Visor |
Series | EVOGuard® |
UNSPSC Code | 46181702 |