JSP

EVOGUARD M2 FORESTRY VISOR

SKU:

JSP9570030B

MPN:

ADA300-080-000

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (10)

    Product Details

    Elevate forestry safety with the EVOGuard® Forestry Visor, offering three high-performance options for customised protection. Compatible with EVOGuard® Browguard Systems, it ensures a secure fit to helmets or brow guards with self-lubricating nylon hinges, providing stability during extreme movements. The visor goes beyond protection, delivering a commitment to personalised safety, optimal compatibility, and enhanced functionality for forestry professionals in varied tasks and environments.


    Features and Benefits
    • Enhanced durability with ABS over-moulded frame
    • 65% Visible Light Transmittance for optimal visibility
    • Woven nylon mesh visor material ensures protection
    • Lightweight design at only 65g for comfort and agility


    Typical Applications
    • Forestry tasks and operations
    • Outdoor work environments requiring face protection
    • Jobs with potential impact or debris hazards


    Standards
    • EN 1731


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    JSP

    Colour

    Black

    EAN

    5038428256322

    ECLASS Code

    40011503

    For Use With

    Evolution® Safety Helmets Force®8 Half-mask respirators Sonis® helmet-mounted ear defenders Springfit™ disposable masks

    Material

    Nylon

    MFR Part No.

    ADA300-080-000

    Pack Quantity

    1

    Product Type

    Visor

    Series

    EVOGuard®

    UNSPSC Code

    46181702