SKU:
JSP9600740D
MPN:
ANT010-200-000
£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
For Evo/Evolite/Evo 3 Helmets Clear Polycarbonate Lens. Easy assembly.
Conforms to EN166.1.F.
Attribute | Value |
---|---|
Brand | JSP |
Colour | Clear/Black |
EAN | 5038428131247 |
ECLASS Code | 40011503 |
For Use With | EVOLite/ EVO 3 helmets |
Material | Polycarbonate |
MFR Part No. | ANT010-200-000 |
Pack Quantity | 1 |
Product Type | Helmet Eyeshield |
Series | Evospec |
UNSPSC Code | 46181702 |