SKU:
CNT9579947D
MPN:
9034116
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
For those rare occasions when a safety helmet isn't required, this face screen can be worn alone with a Centurion® brow guard.
When head protection is required, the screen can also be fitted to the Classic General Purpose Carrier for a flexible and convenient safety solution.
Features and Benefits
• Allows for a wide field of vision
• Can be conveniently fitted to S54/S54V carriers as well as S89 Browguard
• Protects against organic and inorganic chemical splash
• Can be cleaned using warm, soapy water and a soft cloth to prolong product life
• Suitable for recycling for a sustainable choice
Typical Applications
• Drilling
• Milling
Standards
• EN 166:2001 1F3
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Clear |
EAN | 5055323787997 |
ECLASS Code | 40011503 |
For Use With | S54 Visor Carrier S54V Visor Carrier S89 Browguard |
Material | Acetate |
MFR Part No. | S911 |
Product Type | Faceshield |
UNSPSC Code | 46181702 |