£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Elevate your protective gear with the CleanAIR spare neoprene face seal designed for the UniMask face shield. Crafted for enhanced convenience, especially in environments with elevated dust concentrations, the neoprene face seal offers effortless cleaning. Experience a secure and comfortable fit, complemented by a fast click-in system that facilitates easy removal and attachment. For added convenience, these face seals are machine washable and dryer-safe, ensuring hassle-free maintenance and prolonged durability. Upgrade your UniMask with this neoprene face seal for a seamless blend of comfort and practicality.
Features and Benefits
• Designed from neoprene for effortless cleaning
• A secure and comfortable fit
• Easy removal and attachment
• Machine washable and dryer-safe for convenience and improved hygiene
Attribute | Value |
---|---|
Brand | CleanAir |
Colour | Black |
EAN | 8595690406833 |
ECLASS Code | 40011503 |
For Use With | UniMask |
MFR Part No. | 720350.08 |
Pack Quantity | 1 |
Product Type | Face Seal |
Series | CleanAIR |
UNSPSC Code | 46181702 |